EFG Hydraulic Hose
- Mfr # 24EFG5K-MTF XLL
- Zoro # G623534392
product price:Â
$
146.99
/ea
Sold in multiples of 200 for
$29,398.00
Free Shipping & Returns
Key Features
Temp. Range (F)
-40 to 250 Degrees F
Hose Inside Dia. (In.)
1-1/2 in
Min. Bend Radius (In.)
10 in
Operating Pressure (PSI)
5000 psi
Cover Material
MegaTuff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24EFG5K-MTF XLL
- Zoro #
- G623534392
- UPC #
- 770075376828
- Country of Origin
- United States
Dimensions
- Hose Inside Dia. (In.)
- 1-1/2 in
- Min. Bend Radius (In.)
- 10 in
- Hose Outside Dia. (In.)
- 2.26 in
- Dash Size
- 24
- Hose Length
- 200 ft
Details
- Temp. Range (F)
- -40 to 250 Degrees F
- Operating Pressure (PSI)
- 5000 psi
- Cover Material
- MegaTuff
- Standards
- 856 R13; 100R13
- Material
- Nitrile
- Reinforcement
- 6-Spiral, Wire
- For Use With
- GlobalSpiral Couplings (G20 Series), GlobalSpiral MAX Couplings (G24 Series)
Description
Extremely high-pressure high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.