Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 8EFG4K-XTF XLL
- Zoro # G923537505
product price:Â
$
22.39
/ea
Sold in multiples of 200 for
$4,478.00
Key Features
Hose Length
200 ft
Hose Outside Dia. (In.)
0.94 in
Standards
18752 Grade D; 3862 R12; 858 R12; 100R12
For Use With
GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Operating Pressure (PSI)
4000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8EFG4K-XTF XLL
- Zoro #
- G923537505
- UPC #
- 770075689522
- Country of Origin
- China
- Standards
- 18752 Grade D; 3862 R12; 858 R12; 100R12
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Operating Pressure (PSI)
- 4000 psi
- Reinforcement
- 4-Spiral, Wire
- Temp. Range (F)
- -40 to 250 Degrees F
- Material
- Nitrile
Dimensions
- Hose Length
- 200 ft
- Hose Outside Dia. (In.)
- 0.94 in
- Dash Size
- 8
- Min. Bend Radius (In.)
- 3.5 in
- Hose Inside Dia. (In.)
- 1/2 in
Description
EFG4K hose is recommended for very high-pressure, high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.