EFG Hydraulic Hose
- Mfr # 8EFG4K-XTF XREEL
- Zoro # G223540724
product price:Â
$
19.85
/ea
Sold in multiples of 230 for
$4,565.50
Key Features
Min. Bend Radius (In.)
3.5 in
Standards
18752 Grade D; 3862 R12; 858 R12; 100R12
Hose Inside Dia. (In.)
1/2 in
Dash Size
8
Hose Length
230 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8EFG4K-XTF XREEL
- Zoro #
- G223540724
- UPC #
- 770075696070
- Country of Origin
- China
- Standards
- 18752 Grade D; 3862 R12; 858 R12; 100R12
- Temp. Range (F)
- -40 to 250 Degrees F
- Operating Pressure (PSI)
- 4000 psi
- Reinforcement
- 4-Spiral, Wire
- Material
- Nitrile
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Dimensions
- Min. Bend Radius (In.)
- 3.5 in
- Hose Inside Dia. (In.)
- 1/2 in
- Dash Size
- 8
- Hose Length
- 230 ft
- Hose Outside Dia. (In.)
- 0.94 in
Description
EFG4K hose is recommended for very high-pressure, high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.