
EFG3K Hydraulic Hose
Mfr # 20EFG3K-MTF X25FT
Zoro # G606429653
product price: $1,962.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia. (In.)
1.25
Material
Nitrile - Type C
Cover Material
MegaTuff
Reinforcement
4-spiral, wire
Cover
MegaTuff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20EFG3K-MTF X25FT
Zoro #
G606429653
UPC #
72053504224
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1.25
Hose Outside Dia. (In.)
1.85
Dash Size
3
Min. Bend Radius (In.)
8.2
Details
Material
Nitrile - Type C
Cover Material
MegaTuff
Reinforcement
4-spiral, wire
Cover
MegaTuff
Tube Material
Nitrile - Type C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.