Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EFG3K Hydraulic Hose

  • Mfr # 24EFG3KXCTN

  • Zoro # G006429710


product price: $72.85
/ea
Sold in multiples of 50 for $3,642.50

Key Features

Hose Inside Dia. (In.)
1.5
Material
Steel
Type
Pipe - NPTF
Cover Material
Polychloroprene (Neoprene) - Type A
Reinforcement
4-spiral, wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24EFG3KXCTN
Zoro #
G006429710
UPC #
770075327752
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1.5
Hose Outside Dia. (In.)
2.11
Dash Size
24

Details

Material
Steel
Type
Pipe - NPTF
Cover Material
Polychloroprene (Neoprene) - Type A
Reinforcement
4-spiral, wire
Cover
Standard
Tube Material
Nitrile - Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.