Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EFG4K Hydraulic Hose

  • Mfr # 6EFG4KXCTN

  • Zoro # G606429608


product price: $17.39
/ea
Sold in multiples of 100 for $1,739.00

Key Features

Hose Inside Dia. (In.)
0.375
Material
Steel
Type
JIC 37° Flare
Cover Material
Polychloroprene (Neoprene) - Type A
Reinforcement
4-spiral, wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6EFG4KXCTN
Zoro #
G606429608
UPC #
72053683134
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
0.375
Hose Outside Dia. (In.)
0.8
Dash Size
6

Details

Material
Steel
Type
JIC 37° Flare
Cover Material
Polychloroprene (Neoprene) - Type A
Reinforcement
4-spiral, wire
Cover
Standard
Tube Material
Nitrile - Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.