
EFG4K Hydraulic Hose
Mfr # 8EFG4KXCTN
Zoro # G306429649
product price: $18.45
/eaSold in multiples of 100 for $1,845.00
Key Features
Hose Inside Dia. (In.)
0.5
Material
Nitrile - Type C
Cover Material
Polychloroprene (Neoprene) - Type A
Reinforcement
4-spiral, wire
Cover
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8EFG4KXCTN
Zoro #
G306429649
UPC #
72053683509
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
0.5
Hose Outside Dia. (In.)
0.94
Dash Size
8
Details
Material
Nitrile - Type C
Cover Material
Polychloroprene (Neoprene) - Type A
Reinforcement
4-spiral, wire
Cover
Standard
Tube Material
Nitrile - Type C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.