
EFG4K Spiral Wire Hose, SAE 100R12, MegaTuff Cover
Mfr # 46514015
Zoro # G013288690
product price:Â $1,101.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
0.5 in
Hose Tube Material
Steel
Reinforcement
4-spiral, wire
Dash Size
8
Hose Outside Dia. (In.)
0.94 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46514015
Zoro #
G013288690
UPC #
72053506013
Country of Origin
United States
Dimensions
Hose Inside Dia.
0.5 in
Dash Size
8
Hose Outside Dia. (In.)
0.94 in
Details
Hose Tube Material
Steel
Reinforcement
4-spiral, wire
Description
EFG4K hose is recommended for very high pressure, high impulse applications. Exceeds all requirements of ISO 18752 Grade D except OD for -6 to -10, SAE 100R12, EN 856 R12 and ISO 3862 Type R12. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum based_x000D_fluids. The optional MegaTuff cover lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance. The optional XtraTuff cover lasts up to 25 times longer than standard hose. Available in 121' through 200' continuous lengths. For use with GlobalSpiral Couplings G20 Series, GlobalSpiral One-Piece Couplings G21 Series, -20 Only and Stainless Steel Spiral Couplings G18 Series.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.