Zoro Homepage

EFG5K Hydraulic Hose

  • Mfr # 16EFG5KXCTN

  • Zoro # G206429664


product price: $76.95
/ea
Sold in multiples of 100 for $7,695.00
Item requires special delivery charges. A $1.10 per item surcharge will be applied.

Key Features

Hose Inside Dia. (In.)
1
Material
Aluminum
Type
SAE Tube O-Ring Nut
Cover Material
Polychloroprene (Neoprene) - Type A
Reinforcement
4-spiral, wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16EFG5KXCTN
Zoro #
G206429664
UPC #
72053543483
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1
Hose Outside Dia. (In.)
1.53
Dash Size
16

Details

Material
Aluminum
Type
SAE Tube O-Ring Nut
Cover Material
Polychloroprene (Neoprene) - Type A
Reinforcement
4-spiral, wire
Cover
Standard
Tube Material
Nitrile - Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.