
EFG5K Hydraulic Hose
Mfr # 32EFG5KXCTN
Zoro # G506429517
product price: $151.99
/eaSold in multiples of 50 for $7,599.50
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Hose Inside Dia. (In.)
2
Material
Polychloroprene (Neoprene) - Type A
Cover Material
Polychloroprene (Neoprene) - Type A
Reinforcement
6-spiral, wire
Tube Material
Nitrile - Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32EFG5KXCTN
Zoro #
G506429517
UPC #
770075153337
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
2
Hose Outside Dia. (In.)
2.8
Dash Size
32
Details
Material
Polychloroprene (Neoprene) - Type A
Cover Material
Polychloroprene (Neoprene) - Type A
Reinforcement
6-spiral, wire
Tube Material
Nitrile - Type C
Cover
Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.