Zoro Homepage

EFG5K Spiral Wire Hose - SAE 100R13 - MegaTuff Cover

  • Mfr # 85463

  • Zoro # G214901848


product price: $3,272.99
/pr
Free Shipping & Returns

Key Features

Temp. Range (F)
-40 Deg. F to +250 Deg. F
Length (Ft.)
25ft
Type
Hydraulic Hose
Dash Size
16
Min. Bend Radius (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85463
Zoro #
G214901848
UPC #
72053505955
Country of Origin
United States

Dimensions

Length (Ft.)
25ft
Dash Size
16
Min. Bend Radius (In.)
6 in

Details

Temp. Range (F)
-40 Deg. F to +250 Deg. F
Type
Hydraulic Hose
Cover Material
Synthetic Rubber - Neoprene - Type A - Color Coded Layline

Description

EFG5K hose is recommended for extremely high pressure and high impulse hydraulic applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil, as well as standard petroleum-based fluids.
For use with GlobalSpiral Couplings [G20 Series], GlobalSpiral Max [G23 and G24 Series] and Stainless Steel Spiral Couplings [G18 Series]; Tested to industry-leading 1,000,000 impulse cycles; XtraTuff hose lasts up to 25 times longer than standard hose; MegaTuff hose lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance; Meets Flame Resistance Acceptance Designation MSHA 2G; Temperature Range: -40 Deg. F to +250 Deg. F (-40 Deg. C to +121 Deg. C)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.