Zoro Homepage

EFG6K Hydraulic Hose

  • Mfr # 8EFG6KXCTN

  • Zoro # G806429552


product price: $27.39
/ea
Sold in multiples of 100 for $2,739.00

Key Features

Hose Inside Dia. (In.)
0.5
Material
Nitrile - Type C
Cover Material
Polychloroprene (Neoprene) - Type A
Reinforcement
4-spiral, wire
Tube Material
Nitrile - Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8EFG6KXCTN
Zoro #
G806429552
UPC #
72053683516
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
0.5
Dash Size
8
Hose Outside Dia. (In.)
0.95

Details

Material
Nitrile - Type C
Cover Material
Polychloroprene (Neoprene) - Type A
Reinforcement
4-spiral, wire
Tube Material
Nitrile - Type C
Cover
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.