Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EFG6K Spiral Wire Hose - SAE 100R15

  • Mfr # 85469

  • Zoro # G914901773


product price: $2,472.99
/pr
Free Shipping & Returns

Key Features

Dash Size
16
Cover Material
Synthetic Rubber - Polychloroprene - Type A - Color Coded Layline
Temp. Range (F)
-40 Deg. F to +250 Deg. F
Min. Bend Radius (In.)
6 in
Length (Ft.)
25ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85469
Zoro #
G914901773
UPC #
72053505924
Country of Origin
United States

Dimensions

Dash Size
16
Min. Bend Radius (In.)
6 in
Length (Ft.)
25ft

Details

Cover Material
Synthetic Rubber - Polychloroprene - Type A - Color Coded Layline
Temp. Range (F)
-40 Deg. F to +250 Deg. F
Type
Hydraulic Hose

Description

Recommended for extremely high pressure, high impulse applications such as hydrostatic transmissions. EFG6K is designed to meet or exceed all requirements of SAE 100R15 specifications and performance requirements of EN 856 4SP (-6, -8, -10 and -12), EN 856 4SH (-12, -16, and -20), and ISO 3862 Type R15 (-6, -8, -10, -12, -16, -24). Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Temperature Range: -40 Deg F to +250 Deg F (-40 Deg C to +121 Deg C); Meets Flame Resistance Acceptance Designation MSHA 2G; Recommended Couplings: GlobalSpiral Couplings, GlobalSpiral MAX Pressure Couplings, Stainless Steel S Couplings (-6 through -20)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.