Zoro Homepage

Emission Control Hose - PCV Valve To Intake, EMH151

  • Mfr # EMH151

  • Zoro # G6346993


product price: $26.35
/ea

Key Features

Temperature Range
-40 to 275°F
Centerline Length (in)
7
Features
Protective Sleeve
Hose Inside Diameter (in)
0.58
End 1 Inside Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMH151
Zoro #
G6346993
UPC #
770075625032
Country of Origin
China

Dimensions

Centerline Length (in)
7
Hose Inside Diameter (in)
0.58
End 1 Inside Diameter
15 mm

Details

Temperature Range
-40 to 275°F
Features
Protective Sleeve
Item
Emission Control Hose
Grade Type
OE Exact
Material
Rubber

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.