
Emission Control Hose - PCV Valve To Intake, EMH176
Mfr # EMH176
Zoro # G6347081
product price: $66.15
/eaKey Features
Temperature Range
-40 to 275°F
Hose Inside Diameter (in)
0.5
Inside Diameter 2 (in)
0.75
Centerline Length (in)
17.75
Features
PCV Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMH176
Zoro #
G6347081
UPC #
770075624486
Country of Origin
Micronesia, Federated States of
Dimensions
Hose Inside Diameter (in)
0.5
Inside Diameter 2 (in)
0.75
Centerline Length (in)
17.75
End 1 Inside Diameter
13 mm
End 2 Inside Diameter
19 mm
Details
Temperature Range
-40 to 275°F
Item
Emission Control Hose
Features
PCV Valve
Material
Plastic, Rubber
Grade Type
OE Exact
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.