Zoro Homepage

Eng Timing Belt, T131Rb

  • Mfr # T131RB

  • Zoro # G5724876


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Type
Timing Belt
Material
HCR
Weight
0.31 lb
Color
Blue
Pitch (mm)
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T131RB
Zoro #
G5724876
UPC #
770075601364
Country of Origin
Unknown

Dimensions

Pitch Length (in)
41.1
Top Width (mm)
25

Details

Type
Timing Belt
Material
HCR
Weight
0.31 lb
Color
Blue
Pitch (mm)
8
Number of Teeth
127
Number of Belts
1
Cord Material
Fiberglass
Grade Type
High Performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.