Zoro Homepage

Eng Timing Belt, T137Rb

  • Mfr # T137RB

  • Zoro # G5724718


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Type
Timing Belt
Material
HSN
Color
Blue
Features
Superior construction reduces the chance of engine damage; Incredibly strong and extremely heat resistant; Gripping teeth reinforced with aramid and nylon cover to minimize wear, Timing Marks
Weight
0.26 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T137RB
Zoro #
G5724718
UPC #
770075472049
Country of Origin
Unknown

Dimensions

Pitch Length (in)
47.56
Top Width (mm)
19
Outlet Outside Diameter
1208 mm

Details

Type
Timing Belt
Material
HSN
Color
Blue
Features
Superior construction reduces the chance of engine damage; Incredibly strong and extremely heat resistant; Gripping teeth reinforced with aramid and nylon cover to minimize wear, Timing Marks
Weight
0.26 lb
Number of Teeth
151
Pitch (mm)
8
Profile Type
Curvilinear (II)
Number of Belts
1
Cord Material
Fiberglass
Number of Cogs
151
Grade Type
High Performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.