Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eng Timing Belt, T225Rb

  • Mfr # T225RB

  • Zoro # G5729566


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Cog Quantity
151
Belt Quantity
1
Type
High Performance Automotive Timing Belt
Belt 1 Pitch Length
1208 mm
Pitch Length
47.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T225RB
Zoro #
G5729566
UPC #
77007573161
Country of Origin
Unknown

Dimensions

Belt 1 Pitch Length
1208 mm
Pitch Length
47.56 in
Top Width
.75 in
Belt 1 Top Width
19 mm

Details

Cog Quantity
151
Belt Quantity
1
Type
High Performance Automotive Timing Belt
Grade Type
High Performance
Belt Material
HSN
Cord Material
Fiberglass
Color
Blue
Pitch
.315 in
Profile Type
Curvilinear (II)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.