Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eng Timing Belt, T227Rb

  • Mfr # T227RB

  • Zoro # G5727789


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Top Width
26 mm
Pitch
3/8 in
Number of Teeth
124
Pitch Length (in)
46-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T227RB
Zoro #
G5727789
UPC #
886931200432
Country of Origin
Unknown

Dimensions

Top Width
26 mm
Pitch Length (in)
46-1/2 in

Details

Pitch
3/8 in
Number of Teeth
124
Item
Timing Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.