Zoro Homepage

Eng Timing Belt, T252Rb

  • Mfr # T252RB

  • Zoro # G5732506


product price: $55.75
/ea

Key Features

Type
Timing Belt
Material
HSN
Features
Superior construction reduces the chance of engine damage; Incredibly strong and extremely heat resistant; Gripping teeth reinforced with aramid and nylon cover to minimize wear
Color
Blue
Weight
0.241 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T252RB
Zoro #
G5732506
UPC #
77007544200
Country of Origin
Unknown

Dimensions

Pitch Length (in)
55.5
Top Width (mm)
23
Outlet Outside Diameter
1410 mm

Details

Type
Timing Belt
Material
HSN
Features
Superior construction reduces the chance of engine damage; Incredibly strong and extremely heat resistant; Gripping teeth reinforced with aramid and nylon cover to minimize wear
Color
Blue
Weight
0.241 lb
Number of Teeth
148
Pitch (mm)
10
Cord Material
Fiberglass
Grade Type
High Performance
Number of Belts
1
Number of Cogs
148
Profile Type
Curvilinear (II)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.