Zoro Homepage

Engine Coolant Thermostat, 33188

  • Mfr # 33188

  • Zoro # G6748154


product price: $16.29
/ea

Key Features

Height
2.15 in
Material
Stainless Steel
Height Between Flanges
1.5 in
Grade Type
OE Performance
Flange Height
.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33188
Zoro #
G6748154
UPC #
72053024326
Country of Origin
China

Dimensions

Height
2.15 in
Height Between Flanges
1.5 in
Flange Height
.65 in
Flange Thickness
.06 in
Bypass Flange Length
1.09 in
Sealing Flange Outside Diameter
2.12 in
Bypass Flange Diameter
1.09 in

Details

Material
Stainless Steel
Grade Type
OE Performance
Type
OE Type Thermostat
Start to Open Temperature
82 CE

Description

Quality controlled factory calibration assures accuracy of opening and closing, regardless of pressure changes.Positive piston heat motor provides accurate temperature control.Sturdy metal construction throughout.Gates - Driven By Possibility

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.