This item is Discontinued.

This item is Discontinued.
Engine Coolant Thermostat, 33198 (Discontinued)
Mfr #
33198
Zoro #
G6750169
UPC # 72053024357
Country of Origin China
Category Automotive Thermostats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33198
Zoro #
G6750169
UPC #
72053024357
Country of Origin
China
Dimensions
Height
1.48 in
Coil Inside Diameter (in)
0.7
Flange Thickness (in)
0.05
Sealing Flange Outside Diameter (in)
2.04
Height from Flange (in)
0.75
Details
Item
Thermostat
Temp. Rating
180°F
Bypass System
Reverse Poppet
Material
Stainless Steel, Copper
Color
Silver
Type
OE Type Thermostat
Grade Type
OE Performance
Description
Quality controlled factory calibration assures accuracy of opening and closing, regardless of pressure changes.Positive piston heat motor provides accurate temperature control.Sturdy metal construction throughout.Gates - Driven By Possibility
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.