
Engine Coolant Thermostat, 33209
Mfr # 33209
Zoro # G6751593
product price: $17.35
/eaKey Features
Bypass Flange Diameter
1.38 in
Flange Height
.69 in
Start to Open Temperature
192 FA
Flange Thickness
.06 in
Grade Type
OE Performance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33209
Zoro #
G6751593
UPC #
072053024388
Country of Origin
China
Dimensions
Bypass Flange Diameter
1.38 in
Flange Height
.69 in
Flange Thickness
.06 in
Sealing Flange Outside Diameter
2.13 in
Height
1.98 in
Height Between Flanges
1.29 in
Bypass Flange Length
1.23 in
Details
Start to Open Temperature
192 FA
Grade Type
OE Performance
Material
Stainless Steel, Copper
Type
OE Type Thermostat
Description
Quality controlled factory calibration assures accuracy of opening and closing, regardless of pressure changes.Positive piston heat motor provides accurate temperature control.Sturdy metal construction throughout.Gates - Driven By Possibility
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.