Zoro Homepage

Engine Coolant Thermostat, 33238S

  • Mfr # 33238S

  • Zoro # G6752975


product price: $19.99
/ea

Key Features

Sealing Flange Outside Diameter
2.13 in
Jiggle Pin Check Valve Quantity
1
Bypass Flange Diameter
1.38 in
Flange Height
.7 in
Start to Open Temperature
82 CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33238S
Zoro #
G6752975
UPC #
770075753292
Country of Origin
China

Dimensions

Sealing Flange Outside Diameter
2.13 in
Bypass Flange Diameter
1.38 in
Flange Height
.7 in
Height
2.3 in
Flange Thickness
.05 in
Height Between Flanges
1.6 in

Details

Jiggle Pin Check Valve Quantity
1
Start to Open Temperature
82 CE
Type
Premium Thermostat
Material
Stainless Steel, Copper
Jiggle Pin Weep Hole
Yes
Grade Type
OE Improved

Description

The SuperStat thermostat incorporates an all stainless steel construction, larger heat motor and larger spring to provide superior performance.These features provide:Precision temperature control.More efficient engine operation.Faster engine warm up.Fewer emissions.Better fuel economy.Gates - Driven By Possibility

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.