Zoro Homepage

Engine Coolant Thermostat, 33889

  • Mfr # 33889

  • Zoro # G6703372


product price: $29.49
/ea

Key Features

Temp. Rating
195°F
Bypass System
Bottom By-Pass
Features
Jiggle Pin Weep Hole
Material
Steel, Copper
Type
OE Type Thermostat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33889
Zoro #
G6703372
UPC #
072053062847
Country of Origin
China

Dimensions

Height
2.28 in
Bypass Flange Length (Inch)
1.63
Coil Inside Diameter (in)
0.6
Sealing Flange Outside Diameter (in)
2.51
Height from Flange (in)
0.68
By-Pass Flange Diameter (in)
1.09
Tube Outside Diameter (in)
1.18

Details

Item
Thermostat
Temp. Rating
195°F
Bypass System
Bottom By-Pass
Features
Jiggle Pin Weep Hole
Material
Steel, Copper
Type
OE Type Thermostat
Number of Jiggle Pins/Check Valves
1
Grade Type
OE Performance

Description

Quality controlled factory calibration assures accuracy of opening and closing, regardless of pressure changes.Positive piston heat motor provides accurate temperature control.Sturdy metal construction throughout.Gates - Driven By Possibility

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.