Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Coolant Thermostat, 33937

  • Mfr # 33937

  • Zoro # G6696241


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Bolt Hole Quantity
4
Outlet Inside Diameter
1.189 in
Jiggle Pin Check Valve Quantity
1
Start to Open Temperature
203 FA
Outlet Outside Diameter
1.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33937
Zoro #
G6696241
UPC #
072053877205
Country of Origin
Georgia

Dimensions

Outlet Inside Diameter
1.189 in
Outlet Outside Diameter
1.41 in

Details

Bolt Hole Quantity
4
Jiggle Pin Check Valve Quantity
1
Start to Open Temperature
203 FA
Type
Integrated Housing Thermostat
Seal Quantity
1
Includes
Includes Jiggle Pin Check Valve
Grade Type
OE Exact

Description

The thermostat water outlet assembly is the latest in thermostat design. It integrates design elements of both a thermostat and a water outlet. This allows for a simplified design since parts of the water outlet function as the thermostat flange. This also aids in installation because the orientation of the thermostat is fixed in place as the water outlet is bolted to the engine block.Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.