Zoro Homepage

Engine Coolant Thermostat, 33938

  • Mfr # 33938

  • Zoro # G6695435


product price: $19.19
/ea

Key Features

Bypass Flange Diameter
1.3 in
Flange Height
.675 in
Jiggle Pin Weep Hole
Yes
Jiggle Pin Check Valve Quantity
1
Sealing Flange Outside Diameter
2.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33938
Zoro #
G6695435
UPC #
072053877212
Country of Origin
China

Dimensions

Bypass Flange Diameter
1.3 in
Flange Height
.675 in
Sealing Flange Outside Diameter
2.12 in
Height
2.125 in
Flange Thickness
.05 in
Bypass Flange Length
1.36 in
Height Between Flanges
1.45 in

Details

Jiggle Pin Weep Hole
Yes
Jiggle Pin Check Valve Quantity
1
Start to Open Temperature
180 FA
Grade Type
OE Performance
Type
OE Type Thermostat
Material
Stainless Steel, Copper

Description

Quality controlled factory calibration assures accuracy of opening and closing, regardless of pressure changes.Positive piston heat motor provides accurate temperature control.Sturdy metal construction throughout.Gates - Driven By Possibility

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.