
Engine Coolant Thermostat, 33950
Mfr # 33950
Zoro # G6701001
product price: $83.55
/ea
Free Shipping & Returns
Key Features
Start to Open Temperature
181 FA
Outlet Inside Diameter
1.59 in
Type
Integrated Housing Thermostat
Outlet Outside Diameter
1.74 in
Grade Type
OE Performance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33950
Zoro #
G6701001
UPC #
072053879834
Country of Origin
Unknown
Dimensions
Outlet Inside Diameter
1.59 in
Outlet Outside Diameter
1.74 in
Details
Start to Open Temperature
181 FA
Type
Integrated Housing Thermostat
Grade Type
OE Performance
Bolt Hole Quantity
4
Description
The thermostat water outlet assembly is the latest in thermostat design. It integrates design elements of both a thermostat and a water outlet. This allows for a simplified design since parts of the water outlet function as the thermostat flange. This also aids in installation because the orientation of the thermostat is fixed in place as the water outlet is bolted to the engine block.Gates - Driven By Possibility
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.