
Engine Coolant Thermostat, 33983S
Mfr # 33983S
Zoro # G6849359
product price: $47.99
/eaKey Features
Temp. Rating
180°F
Bypass System
Bottom By-Pass
Features
Upgraded thermal valve prevents thermal shock to cooling system components; Specially-formulated wax mixture reacts quickly to changes in coolant temperature; Jiggle pins for air venting; Corrosion resistant, Jiggle Pin Weep Hole
Material
Stainless Steel, Copper
Type
Premium Thermostat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33983S
Zoro #
G6849359
UPC #
770075745303
Country of Origin
China
Dimensions
Height
2-3/4 in
Sealing Flange Outside Diameter (in)
2.21
Coil Inside Diameter (in)
0.66
Height from Flange (in)
1.01
By-Pass Flange Diameter (in)
1.11
Tube Outside Diameter (in)
1.14
Details
Item
Thermostat
Temp. Rating
180°F
Bypass System
Bottom By-Pass
Features
Upgraded thermal valve prevents thermal shock to cooling system components; Specially-formulated wax mixture reacts quickly to changes in coolant temperature; Jiggle pins for air venting; Corrosion resistant, Jiggle Pin Weep Hole
Material
Stainless Steel, Copper
Type
Premium Thermostat
Grade Type
OE Improved
Seal Type
O-Ring
Number of Seals
1
Number of Jiggle Pins/Check Valves
1
Description
The SuperStat thermostat incorporates an all stainless steel construction, larger heat motor and larger spring to provide superior performance.These features provide:Precision temperature control.More efficient engine operation.Faster engine warm up.Fewer emissions.Better fuel economy.Gates - Driven By Possibility
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.