
Engine Coolant Thermostat, 34053S
Mfr # 34053S
Zoro # G6737514
product price: $32.39
/eaKey Features
Temp. Rating
203°F
Bypass System
Bottom By-Pass
Material
Stainless Steel, Copper
Features
Jiggle Pin/Check Valve
Type
Premium Thermostat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34053S
Zoro #
G6737514
UPC #
770075753339
Country of Origin
China
Dimensions
Height
2.32 in
By-Pass Flange Diameter (in)
1.36
Coil Inside Diameter (in)
0.69
Sealing Flange Outside Diameter (in)
2.476
Tube Outside Diameter
1.38 in
Details
Item
Thermostat
Temp. Rating
203°F
Bypass System
Bottom By-Pass
Material
Stainless Steel, Copper
Features
Jiggle Pin/Check Valve
Type
Premium Thermostat
Weight
0.15 lb
Number of Seals
1
Seal Type
O-Ring
Number of Jiggle Pins/Check Valves
1
Seal Material
Rubber
Grade Type
OE Improved
Description
The SuperStat thermostat incorporates an all stainless steel construction, larger heat motor and larger spring to provide superior performance.These features provide:Precision temperature control.More efficient engine operation.Faster engine warm up.Fewer emissions.Better fuel economy.Gates - Driven By Possibility
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.