Zoro Homepage

Engine Coolant Thermostat, 34054S

  • Mfr # 34054S

  • Zoro # G6803840


product price: $37.79
/ea

Key Features

Material
Stainless Steel, Copper
Height
2.67 in
Flange Height
.72 in
Height Between Flanges
1.95 in
Seal Type
O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34054S
Zoro #
G6803840
UPC #
770075745372
Country of Origin
China

Dimensions

Height
2.67 in
Flange Height
.72 in
Height Between Flanges
1.95 in
Sealing Flange Outside Diameter
2.12 in
Bypass Flange Diameter
1.09 in
Flange Thickness
.05 in

Details

Material
Stainless Steel, Copper
Seal Type
O-Ring
Grade Type
OE Improved
Jiggle Pin Weep Hole
Yes
Seal Quantity
1
Start to Open Temperature
185 FA
Seal Material
Rubber
Type
Premium Thermostat
Jiggle Pin Check Valve Quantity
1

Description

The SuperStat thermostat incorporates an all stainless steel construction, larger heat motor and larger spring to provide superior performance.These features provide:Precision temperature control.More efficient engine operation.Faster engine warm up.Fewer emissions.Better fuel economy.Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.