Zoro Homepage

Engine Coolant Thermostat, 34148

  • Mfr # 34148

  • Zoro # G6741784


product price: $43.15
/ea

Key Features

Temp. Rating
180°F
Features
Type
Heavy-Duty Thermostat
Material
Stainless Steel, Steel, Copper
Weight
0.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34148
Zoro #
G6741784
UPC #
770075523932
Country of Origin
China

Dimensions

Height
3.2 in
Valve Diameter (in)
2.26
Flange Thickness (in)
0.15
Coil Inside Diameter (in)
1.83
Height from Flange (in)
1.67
Valve Outside Diameter
2.28 in
Sealing Flange Outside Diameter (in)
3.19

Details

Item
Thermostat
Temp. Rating
180°F
Features
Type
Heavy-Duty Thermostat
Material
Stainless Steel, Steel, Copper
Weight
0.5 lb
Number of Seals
2
Seal Type
O-Ring & Perimeter Seal

Description

Quality controlled factory calibration assures accurate heat control under extreme variations in temperature, load and engine vibrations. Approved for marine applications.Heavy-gauge brass and stainless steel with positive piston heat motor.Available in Choke type, Top By-Pass, Bottom By-Pass, Side By-Pass, Normally Open and other types to meet heavy-duty cooling system designs.Note: Seal should always be changed when new thermostat is installed.Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.