
Engine Coolant Thermostat, 34198S
Mfr # 34198S
Zoro # G6748522
product price: $23.49
/eaKey Features
Temp. Rating
187°F
Bypass System
Bottom By-Pass
Type
Premium Thermostat
Features
Jiggle Pin Weep Hole
Material
Stainless Steel, Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34198S
Zoro #
G6748522
UPC #
770075745310
Country of Origin
China
Dimensions
Height
2.96 in
Sealing Flange Outside Diameter (in)
2.2
By-Pass Flange Diameter (in)
1.5
Height from Flange (in)
0.76
Details
Temp. Rating
187°F
Bypass System
Bottom By-Pass
Type
Premium Thermostat
Features
Jiggle Pin Weep Hole
Material
Stainless Steel, Copper
Seal Type
O-Ring
Number of Seals
1
Number of Jiggle Pins/Check Valves
1
Description
The SuperStat thermostat incorporates an all stainless steel construction, larger heat motor and larger spring to provide superior performance.These features provide:Precision temperature control.More efficient engine operation.Faster engine warm up.Fewer emissions.Better fuel economy.Gates - Driven By Possibility
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.