Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Coolant Thermostat, 34218

  • Mfr # 34218

  • Zoro # G6679049


product price: $39.45
/ea

Key Features

Features
Jiggle Pin/Check Valve
Material
Steel, Copper
Height
1.9 in
Number of Seals
1
Number of Jiggle Pins/Check Valves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34218
Zoro #
G6679049
UPC #
770075624042
Country of Origin
China

Dimensions

Height
1.9 in

Details

Item
Thermostat
Features
Jiggle Pin/Check Valve
Material
Steel, Copper
Number of Seals
1
Number of Jiggle Pins/Check Valves
1
Seal Type
O-Ring

Description

Designed for customers that demand the exact OEM thermostat as a replacement product. These thermostats match the OEM product fit, function and design. Features including jiggle pins and check valves for air venting, integral seals and integrated water outlet housings make these thermostats equivalent to the original equipment parts. Some have ports for attaching coolant temperature sensors.Gates - Driven By Possibility

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.