Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Coolant Thermostat, 34766

  • Mfr # 34766

  • Zoro # G6709620


product price: $48.19
/ea

Key Features

Bypass Flange Diameter
1.18 in
Sealing Flange Outside Diameter
2.37 in
Material
Steel, Copper
Jiggle Pin Check Valve Quantity
1
Height Between Flanges
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34766
Zoro #
G6709620
UPC #
770075685869
Country of Origin
China

Dimensions

Bypass Flange Diameter
1.18 in
Sealing Flange Outside Diameter
2.37 in
Height Between Flanges
1.7 in
Height
2.86 in
Flange Height
1.16 in

Details

Material
Steel, Copper
Jiggle Pin Check Valve Quantity
1
Seal Material
Rubber
Grade Type
OE Exact
Jiggle Pin Weep Hole
Yes
Type
OE Exact Thermostat
Seal Type
O-Ring
Seal Quantity
1
Start to Open Temperature
180 FA

Description

Designed for customers that demand the exact OEM thermostat as a replacement product. These thermostats match the OEM product fit, function and design. Features including jiggle pins and check valves for air venting, integral seals and integrated water outlet housings make these thermostats equivalent to the original equipment parts. Some have ports for attaching coolant temperature sensors.Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.