
Engine Coolant Thermostat, 34769
Mfr # 34769
Zoro # G6707694
product price: $33.79
/eaKey Features
Temp. Rating
198°F
Bypass System
Bottom By-Pass
Type
OE Exact Thermostat
Features
Integral seals; Integrated water outlet housings
Material
Steel, Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34769
Zoro #
G6707694
UPC #
770075685890
Country of Origin
China
Dimensions
Height
2.31 in
By-Pass Flange Diameter (in)
1.2
Sealing Flange Outside Diameter (in)
2.13
Height from Flange (in)
0.8
Tube Outside Diameter (in)
1.2
Coil Inside Diameter (in)
0.8
Details
Item
Thermostat
Temp. Rating
198°F
Bypass System
Bottom By-Pass
Type
OE Exact Thermostat
Features
Integral seals; Integrated water outlet housings
Material
Steel, Copper
Weight
0.25 lb
Seal Type
O-Ring
Number of Seals
1
Seal Material
Rubber
Grade Type
OE Exact
Description
Designed for customers that demand the exact OEM thermostat as a replacement product. These thermostats match the OEM product fit, function and design. Features including jiggle pins and check valves for air venting, integral seals and integrated water outlet housings make these thermostats equivalent to the original equipment parts. Some have ports for attaching coolant temperature sensors.Gates - Driven By Possibility
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.