Zoro Homepage

Engine Coolant Thermostat, 34782

  • Mfr # 34782

  • Zoro # G6800785


product price: $21.39
/ea

Key Features

Outlet Outside Diameter
1.385 in; 0.826 in
Number of Bolt Holes
3
Number of Seals
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34782
Zoro #
G6800785
UPC #
770075686002
Country of Origin
Micronesia, Federated States of

Dimensions

Outlet Outside Diameter
1.385 in; 0.826 in

Details

Item
Thermostat Housing
Number of Bolt Holes
3
Number of Seals
1

Description

The thermostat water outlet assembly is the latest in thermostat design. It integrates design elements of both a thermostat and a water outlet. This allows for a simplified design since parts of the water outlet function as the thermostat flange. This also aids in installation because the orientation of the thermostat is fixed in place as the water outlet is bolted to the engine block.Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.