Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Coolant Thermostat, 34807

  • Mfr # 34807

  • Zoro # G6825303


product price: $36.15
/ea

Key Features

Material
Steel, Copper
Start to Open Temperature
82 CE
Sealing Flange Outside Diameter
2.12 in
Bypass Flange Diameter
1.09 in
Jiggle Pin Check Valve Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34807
Zoro #
G6825303
UPC #
770075686231
Country of Origin
China

Dimensions

Sealing Flange Outside Diameter
2.12 in
Bypass Flange Diameter
1.09 in
Height
2.07 in
Height Between Flanges
1.45 in
Flange Height
.62 in

Details

Material
Steel, Copper
Start to Open Temperature
82 CE
Jiggle Pin Check Valve Quantity
1
Type
OE Type Thermostat
Seal Quantity
1
Grade Type
OE Performance
Jiggle Pin Weep Hole
Yes
Seal Type
O-Ring

Description

Quality controlled factory calibration assures accuracy of opening and closing, regardless of pressure changes.Positive piston heat motor provides accurate temperature control.Sturdy metal construction throughout.Gates - Driven By Possibility

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.