Zoro Homepage

Engine Coolant Thermostat, 34821

  • Mfr # 34821

  • Zoro # G6819974


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Features
Check Valve
Number of Seals
1
Number of Bolt Holes
3
Outlet Inside Diameter
1.665 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34821
Zoro #
G6819974
UPC #
770075686378
Country of Origin
Isle of Man

Dimensions

Outlet Inside Diameter
1.665 in

Details

Item
Thermostat Housing
Features
Check Valve
Number of Seals
1
Number of Bolt Holes
3

Description

The thermostat water outlet assembly is the latest in thermostat design. It integrates design elements of both a thermostat and a water outlet. This allows for a simplified design since parts of the water outlet function as the thermostat flange. This also aids in installation because the orientation of the thermostat is fixed in place as the water outlet is bolted to the engine block.Gates - Driven By Possibility

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.