Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Coolant Thermostat, 34840

  • Mfr # 34840

  • Zoro # G6683212


product price: $76.85
/ea
Free Shipping & Returns

Key Features

Outlet Outside Diameter
1.72 in
Type
Integrated Housing Thermostat
Start to Open Temperature
192 FA
Outlet Inside Diameter
1.36 in
Bolt Hole Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34840
Zoro #
G6683212
UPC #
072053395587
Country of Origin
United Kingdom

Dimensions

Outlet Outside Diameter
1.72 in
Outlet Inside Diameter
1.36 in

Details

Type
Integrated Housing Thermostat
Start to Open Temperature
192 FA
Bolt Hole Quantity
1
Grade Type
OE Performance

Description

The thermostat water outlet assembly is the latest in thermostat design. It integrates design elements of both a thermostat and a water outlet. This allows for a simplified design since parts of the water outlet function as the thermostat flange. This also aids in installation because the orientation of the thermostat is fixed in place as the water outlet is bolted to the engine block.Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.