Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Coolant Thermostat, 34843

  • Mfr # 34843

  • Zoro # G6742283


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Bolt Hole Quantity
3
Start to Open Temperature
221 FA
Grade Type
OE Exact
Seal Quantity
1
Includes
Includes Jiggle Pin Check Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34843
Zoro #
G6742283
UPC #
072053395617
Country of Origin
Georgia

Dimensions

Outlet Inside Diameter
.75 in
Outlet Outside Diameter
.9 in

Details

Bolt Hole Quantity
3
Start to Open Temperature
221 FA
Grade Type
OE Exact
Seal Quantity
1
Includes
Includes Jiggle Pin Check Valve
Type
Integrated Housing Thermostat
Electric
Yes
Jiggle Pin Check Valve Quantity
1

Description

The thermostat water outlet assembly is the latest in thermostat design. It integrates design elements of both a thermostat and a water outlet. This allows for a simplified design since parts of the water outlet function as the thermostat flange. This also aids in installation because the orientation of the thermostat is fixed in place as the water outlet is bolted to the engine block.Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.