Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Coolant Thermostat Seal, 33674

  • Mfr # 33674

  • Zoro # G3363562


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Outlet Diameter
2.465 in
Height
.563 in
Type
Thermostat Seal
Inlet Diameter
1.994 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33674
Zoro #
G3363562
UPC #
72053676044
Country of Origin
Taiwan, Province of China

Dimensions

Outlet Diameter
2.465 in
Height
.563 in
Inlet Diameter
1.994 in

Details

Type
Thermostat Seal

Description

Gates Green Stripe Heavy-Duty Thermostat Seals fit securely around the thermostat valve to prevent leakage.Approved for marine applications.Corrosion-resistant steel construction.Specially constructed to assure accurate fit.Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.