Zoro Homepage

Engine Coolant Water Outlet, CO34740

  • Mfr # CO34740

  • Zoro # G6828149


original price: $80.89
9% off
new price: $72.89
/ea

Key Features

Features
Top quality materials prevent warping and resistance to corrosion; Improved seal design provides a leak-free performanc; Advanced weld process guarantees consistent and durable construction
Material
Plastic
Includes
Coolant Outlet, Seals, Bleeder
Number of Bolt Holes
4
Outlet 1 Inside Diameter (in)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO34740
Zoro #
G6828149
UPC #
770075648482
Country of Origin
China

Dimensions

Outlet 1 Inside Diameter (in)
1.25
Overall Height (in)
4

Details

Features
Top quality materials prevent warping and resistance to corrosion; Improved seal design provides a leak-free performanc; Advanced weld process guarantees consistent and durable construction
Material
Plastic
Includes
Coolant Outlet, Seals, Bleeder
Number of Bolt Holes
4
Item
Coolant Outlet
Number of Seals
3

Description

Gates Coolant Outlets feature superior design and construction compared to other aftermarket suppliers.All-in-one and simple bolt-on solutionsEasy, one-step fit and installationNo special tools requiredTop quality materials and improved seal design provide leak-free performanceAdvanced weld process guarantees consistent and durable constructionGates - Driven By Possibility Gates engine coolant water outlet's built a reputation in the automotive industry for quality and craftmanship.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.