Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Coolant Water Outlet, CO34803

  • Mfr # CO34803

  • Zoro # G6740210


original price: $67.99
10% off
new price: $61.19
/ea

Key Features

Material
Plastic
Number of Bolt Holes
13
Outlet 1 Inside Diameter
0.474 in
Outlet 1 Outside Diameter
0.678 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO34803
Zoro #
G6740210
UPC #
770075729617
Country of Origin
China

Dimensions

Outlet 1 Inside Diameter
0.474 in
Outlet 1 Outside Diameter
0.678 in

Details

Material
Plastic
Number of Bolt Holes
13
Item
Coolant Outlet

Description

Gates Coolant Outlets feature superior design and construction compared to other aftermarket suppliers.All-in-one and simple bolt-on solutionsEasy, one-step fit and installationNo special tools requiredTop quality materials and improved seal design provide leak-free performanceAdvanced weld process guarantees consistent and durable constructionGates - Driven By Possibility Gates engine coolant water outlet's built a reputation in the automotive industry for quality and craftmanship.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.