Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Coolant Water Outlet, CO34804

  • Mfr # CO34804

  • Zoro # G6677509


original price: $32.69
6% off
new price: $30.65
/ea

Key Features

Material
Plastic
Outlet 1 Outside Diameter
1.514 in
Outlet 1 Inside Diameter
1.256 in
Number of Seals
1
Number of Bolt Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO34804
Zoro #
G6677509
UPC #
770075726418
Country of Origin
China

Dimensions

Outlet 1 Outside Diameter
1.514 in
Outlet 1 Inside Diameter
1.256 in

Details

Material
Plastic
Item
Coolant Outlet
Number of Seals
1
Number of Bolt Holes
2

Description

Gates Coolant Outlets feature superior design and construction compared to other aftermarket suppliers.All-in-one and simple bolt-on solutionsEasy, one-step fit and installationNo special tools requiredTop quality materials and improved seal design provide leak-free performanceAdvanced weld process guarantees consistent and durable constructionGates - Driven By Possibility Gates engine coolant water outlet's built a reputation in the automotive industry for quality and craftmanship.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.