Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Coolant Water Outlet, CO34838

  • Mfr # CO34838

  • Zoro # G6711510


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Includes
Coolant Outlet, Seals, Thermostat
Material
Plastic
Type
Coolant Outlet Assembly
Features
Top quality materials prevent warping and resistance to corrosion; Improved seal design provides a leak-free performanc; Advanced weld process guarantees consistent and durable construction
Outlet 5 Inside Diameter (in)
0.24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO34838
Zoro #
G6711510
UPC #
770075748885
Country of Origin
China

Dimensions

Outlet 5 Inside Diameter (in)
0.24
Outlet 3 Inside Diameter (in)
0.65
Outlet 4 Inside Diameter (in)
0.24
Outlet 3 Outside Diameter (in)
0.78
Outlet 5 Outside Diameter (in)
0.39
Outlet 2 Outside Diameter (in)
1.6
Outlet 2 Inside Diameter (in)
1.4
Outlet 4 Outside Diameter (in)
0.39
Outlet 1 Outside Diameter (in)
1.6
Outlet 1 Inside Diameter (in)
1.4
Overall Height (in)
4

Details

Includes
Coolant Outlet, Seals, Thermostat
Material
Plastic
Type
Coolant Outlet Assembly
Features
Top quality materials prevent warping and resistance to corrosion; Improved seal design provides a leak-free performanc; Advanced weld process guarantees consistent and durable construction
Item
Coolant Outlet
Number of Bolt Holes
4
Number of Seals
2

Description

Gates Coolant Outlets feature superior design and construction compared to other aftermarket suppliers.All-in-one and simple bolt-on solutionsEasy, one-step fit and installationNo special tools requiredTop quality materials and improved seal design provide leak-free performanceAdvanced weld process guarantees consistent and durable constructionGates - Driven By Possibility Gates engine coolant water outlet's built a reputation in the automotive industry for quality and craftmanship.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.