Zoro Homepage

Engine Coolant Water Outlet, CO34874

  • Mfr # CO34874

  • Zoro # G6750001


original price: $150.99
9% off
new price: $135.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Includes
Coolant Outlet, Seals
Outlet 4 Outside Diameter (in)
0.7
Outlet 3 Outside Diameter (in)
0.862
Outlet 6 Inside Diameter (in)
0.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO34874
Zoro #
G6750001
UPC #
770075748984
Country of Origin
China

Dimensions

Outlet 4 Outside Diameter (in)
0.7
Outlet 3 Outside Diameter (in)
0.862
Outlet 6 Inside Diameter (in)
0.19
Outlet 4 Inside Diameter (in)
0.54
Outlet 1 Inside Diameter (in)
1.2
Outlet 1 Outside Diameter (in)
1.39
Outlet 6 Outside Diameter (in)
0.35
Outlet 5 Inside Diameter (in)
0.19
Outlet 3 Inside Diameter (in)
0.694
Outlet 2 Inside Diameter (in)
0.694
Outlet 5 Outside Diameter (in)
0.35
Outlet 2 Outside Diameter (in)
0.862

Details

Material
Plastic
Includes
Coolant Outlet, Seals
Item
Coolant Outlet
Number of Bolt Holes
3
Number of Seals
2

Description

Gates Coolant Outlets feature superior design and construction compared to other aftermarket suppliers.All-in-one and simple bolt-on solutionsEasy, one-step fit and installationNo special tools requiredTop quality materials and improved seal design provide leak-free performanceAdvanced weld process guarantees consistent and durable constructionGates - Driven By Possibility Gates engine coolant water outlet's built a reputation in the automotive industry for quality and craftmanship.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.