Zoro Homepage

Engine Coolant Water Outlet, CO34877

  • Mfr # CO34877

  • Zoro # G6720145


original price: $150.99
7% off
new price: $138.99
/ea
Free Shipping & Returns

Key Features

Features
Top quality materials prevent warping and resistance to corrosion; Improved seal design provides a leak-free performanc; Advanced weld process guarantees consistent and durable construction
Includes
Thermostat Housing, Seal
Material
Plastic
Type
Thermostat Housing
Outlet 3 Outside Diameter (in)
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO34877
Zoro #
G6720145
UPC #
770075734000
Country of Origin
China

Dimensions

Outlet 3 Outside Diameter (in)
1.3
Outlet 2 Outside Diameter (in)
1.3
Outlet 3 Inside Diameter (in)
1.11
Outlet 1 Inside Diameter (in)
1.269
Outlet 4 Outside Diameter (in)
1.984
Outlet 4 Inside Diameter (in)
1.665
Outlet 2 Inside Diameter (in)
1.088
Outlet 1 Outside Diameter (in)
1.514
Overall Height (in)
8

Details

Features
Top quality materials prevent warping and resistance to corrosion; Improved seal design provides a leak-free performanc; Advanced weld process guarantees consistent and durable construction
Includes
Thermostat Housing, Seal
Material
Plastic
Type
Thermostat Housing
Number of Bolt Holes
8
Number of Seals
1
Item
Coolant Outlet

Description

Gates Coolant Outlets feature superior design and construction compared to other aftermarket suppliers.All-in-one and simple bolt-on solutionsEasy, one-step fit and installationNo special tools requiredTop quality materials and improved seal design provide leak-free performanceAdvanced weld process guarantees consistent and durable constructionGates - Driven By Possibility Gates engine coolant water outlet's built a reputation in the automotive industry for quality and craftmanship.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.