Zoro Homepage

Engine Cooling Fan Bracket, FB1007

  • Mfr # FB1007

  • Zoro # G6829214


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Application
Lexus, Toyota 4.0L & 4.7L
Includes
(4) Studs
Features
High-quality bearings and casting materials withstand vibrations and imbalances for maximum service life; Designed to provide the proper structure and support for the fan clutch
Material
Cast Aluminum
Weight
4.42 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB1007
Zoro #
G6829214
UPC #
770075648086
Country of Origin
China

Details

Application
Lexus, Toyota 4.0L & 4.7L
Includes
(4) Studs
Features
High-quality bearings and casting materials withstand vibrations and imbalances for maximum service life; Designed to provide the proper structure and support for the fan clutch
Material
Cast Aluminum
Weight
4.42 lb
Item
Fan Bracket
Grade Type
OE Exact

Description

OE-Exact Fan Pulley Brackets are constructed from high quality materials for maximum durability and strength.High quality bearings and casting materials withstand vibrations and imbalance to maximize service life.OE exact design provides a precise fit to ensure easy installation.Designed to provide the proper structure and support for the fan clutch.Gates - Driven By Possibility

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.