Zoro Homepage

Engine Cooling Fan Module 2011-2013 Mazda 6 2.5L 3.7L, FCM123

  • Mfr # FCM123

  • Zoro # G6713845


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Type
Cooling Fan Module
Connector Type
Female
Features
Engine cooling fan module precisely controls fan speed to minimize energy loss and maximize fuel economy; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance
Material
Metal/Plastic
Weight
0.48 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCM123
Zoro #
G6713845
UPC #
770075687948
Country of Origin
China

Dimensions

Height
1.2 in
Length
4 in
Width
4 in

Details

Type
Cooling Fan Module
Connector Type
Female
Features
Engine cooling fan module precisely controls fan speed to minimize energy loss and maximize fuel economy; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance
Material
Metal/Plastic
Weight
0.48 lb
Number of Terminals
Connector 1: 3; Connector 2: 2; Connector 3: 2
Number of Connectors
3
Housing Material
Steel, Aluminum, Plastic

Description

Most of today's vehicles are equipped with Electric Cooling Fans that are responsible for keeping the engine coolant within a constant temperature range. On several applications these fans are controlled by an engine cooling fan module that precisely controls fan speed to minimize energy lose and maximize fuel economy. Gates offers Engine Cooling Fan Modules that fit popular applications covering millions of vehicles in operation.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.